
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9445
Zoro #
G8794180
UPC #
844660094456
Country of Origin
China
Dimensions
Cable Length
35 ft
Conductor Size
16 AWG
Length
35 ft.
Details
Cable Type
1/4" TRS
Wire Gauge
16 AWG
Item
Right Angle M To Right Angle M Cable35ft
Connector Type
Male
Features
Smooth, Stranded, Right-angled Connector, 90° Angled Connector, Corrosion-free
Product Type
Audio Cable
Description
35ft Premier Series 1/4-" (TRS) Right Angle Male to Right Angle Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.