This item is Discontinued.

Monoprice Rj11/Rj12 Abcd 6P6C 4 Way, Switch Box 1372

Rj11/Rj12 Abcd 6P6C 4 Way, Switch Box (Discontinued)

  • Mfr # 1372
  • Zoro # G8785388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1372
Zoro #
G8785388
UPC #
844660013723
Country of Origin
China

Details

Item
Rj11/Rj12 Abcd 6P6C 4 Way,Switch Box
Product Color
Beige
Product Name
RJ11 / RJ12 ABCD 6P6C 4Way, Switch Box
Additional Information
Convenient 4 way RJ11/12 (Phone jack) switch box,Simple installation and use,Bidirectional,Rotary Dial
Product Type
A/B/C/D Switch
Brand Name
Monoprice
Modem (RJ-11)
Yes

Description

Rj11/Rj12 Abcd 6P6C 4 Way,Switch Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.