This item is Discontinued.

Monoprice Rj45 Abcd 4 Way, Switch Box 1374

Rj45 Abcd 4 Way, Switch Box (Discontinued)

  • Mfr # 1374
  • Zoro # G8785239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1374
Zoro #
G8785239
UPC #
844660013747
Country of Origin
China

Details

Item
Rj45 Abcd 4 Way,Switch Box
Brand Name
Monoprice
Input Connector Type
Serial
Number of Output Devices Supported
4
Output Connector Type
Serial
Product Color
Beige
Number of Serial Ports
5
Product Type
Serial Switchbox
Number of Input Devices Supported
1
Switching Type
Manual
Product Name
RJ45 ABCD 4Way, Switch Box

Description

Rj45 Abcd 4 Way,Switch Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.