Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3598
Zoro #
G4474522
UPC #
844660035985
Country of Origin
Multiple
Dimensions
Length
3.6"
Width
1.3"
Size
(2) 92 mm x 34 mm x 22 mm
Height - Batteries
0.9"
Details
Connection
Cat5
Ports
1
Features
RS-232 Extender over Cat5
Color
Black
Item
RS-232 Extender
Installation Method
Plug In
Cable Type
RS-232
Description
RS-232 Extender, Features RS-232 Extender over Cat5, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.