This item is Discontinued.

Monoprice S-Video And Rca Stereo Audio Cable, 12ft. 128

S-Video And Rca Stereo Audio Cable, 12ft. (Discontinued)

  • Mfr # 128
  • Zoro # G8782825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128
Zoro #
G8782825
UPC #
844660001287
Country of Origin
China

Dimensions

Cable Length
12 ft
Length
12 ft.

Details

Cable Type
RCA Audio, S-Video
Jacket Material
PVC
Color
Jacket: Black; Connecters: White and Red
Shielding
Shielded
Item
S-Video And Rca Stereo Audio Cable,12ft.
Connector Type
RCA
Features
Gold-Plated RCA Connectors
Shielded / Unshielded
Shielded
Product Type
A/V Cable

Description

S-Video And Rca Stereo Audio Cable,12ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.