Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice S-Video, Stereo To Comp Rca, Cable 35 ft. 6164

S-Video, Stereo To Comp Rca, Cable 35 ft. (Discontinued)

  • Mfr # 6164
  • Zoro # G8789746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6164
Zoro #
G8789746
UPC #
844660061649
Country of Origin
China

Dimensions

Cable Length
35 ft
Conductor Size
22 AWG
Length
35 ft.

Details

Cable Type
Composite, S-Video
Wire Gauge
22 AWG
Item
S-Video,Stereo To Comp Rca,Cable 35 ft.
Connector Type
S-Video and 3.5mm Stereo TRS Males/3-RCA Male
Product Type
A/V Cable

Description

35ft S-Video|3.5mm Stereo to Composite RCA|RCA Stereo Combo 22AWG Cable (Gold Plated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.