Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Sata 6 Gbps Cbl Esata/Esata, 6 ft.Black 8791

Sata 6 Gbps Cbl Esata/Esata, 6 ft.Black (Discontinued)

  • Mfr # 8791
  • Zoro # G8793751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8791
Zoro #
G8793751
UPC #
844660087915
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Sata 6 Gbps Cbl Esata/Esata,6 ft.Black
Color
Black
Cable Type
eSATA
Product Type
Data Transfer Cable
Shielding
Yes

Description

6ft SATA 6 Gbps External Shielded Cable - eSATA to eSATA (Type I to Type I) - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.