Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Sata 6Gbps Cable 36In, Black 8781

Sata 6Gbps Cable 36In, Black (Discontinued)

  • Mfr # 8781
  • Zoro # G8793657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8781
Zoro #
G8793657
UPC #
844660087816
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
SATA
Color
Black
Item
Sata 6Gbps Cable 36In,Black
Features
Right-angled Connector, Locking Latch
Product Type
Data Transfer Cable

Description

36" SATA 6Gbps Cable w/Locking Latch (90 Degree to 180 Degree) - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.