Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Sata Power Y Cable 0.2Meter 15Pin 5184

Sata Power Y Cable 0.2Meter 15Pin (Discontinued)

  • Mfr # 5184
  • Zoro # G8788398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5184
Zoro #
G8788398
UPC #
844660051848
Country of Origin
China

Dimensions

Length
0.2m
Cord Length
7.87"

Details

Cable Type
SATA Power Y Cable
Item
Sata Power Y Cable 0.2Meter 15Pin
Features
3 Way SATA Power Splitter Adapter, SATA Power Connectors Provide a Slim Profile and Tri-Voltage, 3.3V, 5V and 12V
Connector Type
SATA
For Use With
SATA Drives and SATA Power Supplies
Product Type
Splitter Cord
Voltage Rating
12 V DC

Description

Sata Power Y Cable 0.2Meter 15Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.