This item is Discontinued.

Monoprice Select 3.1 Usb C To Usb C Cable, 3 ft. 13035

Select 3.1 Usb C To Usb C Cable, 3 ft. (Discontinued)

  • Mfr # 13035
  • Zoro # G8799500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13035
Zoro #
G8799500
UPC #
889028010594
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
USB
Item
Select 3.1 Usb C To Usb C Cable,3 ft.
Features
Rugged, Reversible
Product Type
Data Transfer Cable
Compatibility
Apple - MacBookGoogle -Chromebook

Description

Select Series 3.1 USB-C to USB-C Cable_ 3ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.