This item is Discontinued.

Monoprice Select Series High Speed HDMI Cable - 4K@60Hz HDR 18Gbps YCbCr 4:4:4 2 39542

Select Series High Speed HDMI Cable - 4K@60Hz HDR 18Gbps YCbCr 4:4:4 2 (Discontinued)

  • Mfr # 39542
  • Zoro # G1719754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39542
Zoro #
G1719754
UPC #
889028137239
Country of Origin
China

Description

Reliably distribute 4K@60Hz video signals to your UHDTV using this Select Series High Speed HDMI® Cable from Monoprice! This High Speed HDMI Cable supports the following general features: 18Gbps data throughput Ferrite cores help protect against electromagnetic and radio frequency interference 28AWG copper conductors Gold plated connectors Supports HDR and HDR10: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. Full YCbCR 4:4:4 Chroma Sampling at 4K Supports Dolby VisionTM It supports the following HDMI features: Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HDTM; and DTS-HD Master AudioTM are trademarks of DTS; Inc. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHDTM and Dolby VisionTM are trademarks of Dolby Laboratories. Sony® is a registered trademark of Sony Corporation. x.v.ColorTM is a trademark of Sony Corporation. Updated Feb 19; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.