This item is Discontinued.

Monoprice Select Speed USB Wall Charger_ 1-Port_ QC Output for iPhone_ Android_ 21830

Select Speed USB Wall Charger_ 1-Port_ QC Output for iPhone_ Android_ (Discontinued)

  • Mfr # 21830
  • Zoro # G1697345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21830
Zoro #
G1697345
UPC #
889028051269
Country of Origin
China

Description

Keep your mobile devices charging with this 3A USB Wall Charger with Qualcomm® Quick ChargeTM 3.0 Technology from Monoprice! This wall charger can be plugged directly in to a wall or power strip outlet and can provide a full 5 VDC/3A; 9 VDC/2A; or 12 VDC/1.5A; making it great for your power hungry devices or power efficient devices. The charger features a universal USB A output port so you can charge any iOS® or AndroidTM device you might own; using the appropriate charging cable. Measuring a very compact 2.8" x 1.8" x 1.2"; you can carry it with you on short and long travel trips without taking up much real estate in your bags or pockets. Its portable dimensions also helps with outlet port clearance by not blocking other charging ports on a wall or power strip outlet. Qualcomm® is a trademark of Qualcomm Incorporated; registered in the United States and other countries. Qualcomm Quick ChargeTM is a trademark of Qualcomm Incorporated. All Qualcomm Incorporated marks are used with permission. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Apple®; iPad®; iPhone®; and iPod® are trademarks of Apple Inc.; registered in the U.S. and other countries. GoogleTM and AndroidTM are trademarks of Google LLC. Samsung® and Galaxy S® are both registered trademarks of Samsung Electronics Co.; Ltd. Updated Oct 3; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.