Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Select USB 3.0 Type-A to Micro Type-B Cable_ 1.5ft_ Black 38605

Select USB 3.0 Type-A to Micro Type-B Cable_ 1.5ft_ Black (Discontinued)

  • Mfr # 38605
  • Zoro # G1717067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38605
Zoro #
G1717067
UPC #
889028127568
Country of Origin
China

Description

Connect your SuperSpeed USB 3.0 devices using this USB 3.0 cable from Monoprice! This cable boasts thinner 32AWG conductors and TPE jacket; making it more flexible and easier to connect. This cable features a USB 3.0 Type-A connector on one end and a USB 3.0 Micro Type-B connector on the other end. The USB 3.0 Micro Type-B connector differs from the traditional USB 2.0 Micro Type-B connector in that it has 5 additional pins; which carry SuperSpeed data. The SuperSpeed USB Trident Logo is a registered trademark of USB Implementers Forum; Inc. Updated Jul 10; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.