This item is Discontinued.

Monoprice Select USB Compact Wall Charger_ 1-Port_ 2.1A Output for iPhone_ Andro 16072

Select USB Compact Wall Charger_ 1-Port_ 2.1A Output for iPhone_ Andro (Discontinued)

  • Mfr # 16072
  • Zoro # G1698027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16072
Zoro #
G1698027
UPC #
889028041833
Country of Origin
China

Description

Charge your small mobile devices at home; in the office; or on the road using this 1-Port 2.1A USB Wall Charger. The 2.1 amps of charging power is sufficient to charge tablets; smartphones; mp3 players; cameras; and other small devices; while the 1.6" x 1.5" x 1.5" dimensions make it easy to take with you in your pocket; purse; or laptop bag. Charging Universal Compatibility Compact Size Charging: The 2.1 amps of charging power is sufficient to charge tablets; smartphones; mp3 players; cameras; and other small USB-powered devices.Universal Compatibility: The 100 ~ 240 VAC input power range means you can use this charger anywhere in the world; while the standard USB 5-volt output is compatible with all USB-powered devices; including iOS® and AndroidTM smartphones.Compact Size: The 1.6" x 1.5" x 1.5" dimensions make it easy to take with you in pocket; purse; or laptop bag.2.1A Output USB Charging Port:The small size makes it easy to carry in a pocket or purse.Retractable Plug:The plug conveniently folds into the charger body when not in use.Small and Portable:The small size makes it easy to carry in a pocket or purse. Mobile Cables available separately Warranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries.Apple® and iPhone® are trademarks of Apple Inc.; registered in the U.S. and other countries.GoogleTM and AndroidTM are trademarks of Google LLC.Samsung® and Galaxy S® are both registered trademarks of Samsung Electronics Co.; Ltd.USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc.Updated Oct 3; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.