
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15909
Zoro #
G8810378
UPC #
889028040188
Country of Origin
China
Dimensions
Width
3 13/64 in
Length
5 13/64 in
Battery Size
AAA
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Width
3 1/4 in
Details
Item
Mouse
Connector Type
USB
Color
Black
Features
30 ft Wireless Range
Compatible With
PC/Mac(R)
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Includes
Battery
Number of Batteries
2
Product Type
Mouse
Connection Type
USB
Number of Batteries Required
2
Compatible Operating Systems
PC/MAC(R)
Connectivity
Wireless
Mouse Tracking Technology
Optical
Description
Mouse, Wireless, Optical, Compatible With PC/Mac(R), USB Connector Type, Black, Number of Buttons 3, Height 1 1/2 in, Length 5 13/64 in, Width 3 13/64 in, Features 30 ft Wireless Range, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.