Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Series High Speed HDMI Cable, 25 ft. 3657

Series High Speed HDMI Cable, 25 ft. (Discontinued)

  • Mfr # 3657
  • Zoro # G8787031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3657
Zoro #
G8787031
UPC #
844660036579
Country of Origin
China

Dimensions

Length
25 ft.
Cable Length
25 ft
Conductor Size
22 AWG

Details

Cable Type
High Speed HDMI
Color
Black
Features
Silver Plated Conductors for Superior Signal Conductivity, 10.2Gbps Data Throughput, Cl2 In-Wall Fire Safety Rating, Gold Plated Connectors, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Conductor Material
Silver-Plated Copper
Wire Gauge
22 AWG
Standards
CL2
Item
Series High Speed HDMI Cable,25 ft.
Product Type
A/V Cable

Description

Commercial Silver Series High Speed HDMI Cable_ 25ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.