Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Server Cabinet, 12U, 20 in W, 27.5 in H 10643

Server Cabinet, 12U, 20 in W, 27.5 in H (Discontinued)

  • Mfr # 10643
  • Zoro # G7853045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10643
Zoro #
G7853045
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Width
32.3 in
Depth
32.3 in
Overall Width
32 1/4 in
Overall Height
6 1/4 in
Overall Depth
17 3/4 in

Details

Item
Server Cabinet
Mounting Style
Floor Mount
Load Rating
220 lbs.
Rack Units
12
Finish
Powder Coated
Material
Steel
Includes
Cage Nuts, M5 Mounting Screws
Standards
GSA Approved
Product Type
Rack
Overall Load Capacity
220 lb
Includes Mounting Hardware
Yes

Description

Server Cabinet, Product Type Rack, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 6 1/4 in, Overall Width 32 1/4 in, Overall Depth 17 3/4 in, Overall Load Capacity 220 lb, Rack Units 12, Includes Cage Nuts, M5 Mounting Screws, Includes Mounting Hardware Yes, Standards GSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.