This item is Discontinued.

Monoprice Server Cabinet, 6U, 22 in Internal Depth 10335

Server Cabinet, 6U, 22 in Internal Depth (Discontinued)

  • Mfr # 10335
  • Zoro # G8060884
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10335
Zoro #
G8060884
UPC #
-
Country of Origin
Multiple

Dimensions

Height
16.0 in
Width
26.0 in
Depth
26.0 in

Details

Item
Server Cabinet
Mounting Style
Wall Mount
Load Rating
130 lbs.
Rack Units
6U
Finish
Powder Coated
Material
Steel
Includes
Mounting Hardware

Description

Server Cabinet, Finish Powder Coated, Material Steel, Rack Units 6U, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.