Shop MONOPRICE
See all product information
Create Account
SJT Extension Cord, 16 AWG, Indoor, 16/3, 1 Outlets, IEC 60320 C13, Black, IEC 60320 C14, 10 ft
- Mfr # 6454
- Zoro # G1698079
product price:Â
$
7.99
/ea
Key Features
Max. Amps
13A
Location
Indoor
Gauge/Conductor
16/3
Number of Outlets
1
Plug Configuration
IEC 60320 C14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6454
- Zoro #
- G1698079
- UPC #
- 844660064541
- Country of Origin
- China
- Item
- Power Cord
- Max. Amps
- 13A
- Location
- Indoor
- Gauge/Conductor
- 16/3
- Number of Outlets
- 1
- Plug Configuration
- IEC 60320 C14
- Number of Conductors
- 3
- Receptacle Configuration
- IEC 60320 C13
- Power Indicator
- No
- Trade Designation
- SJT
- Voltage
- 125V AC
- Jacket Color
- Black
- Standards
- UL Listed; cUL; CSA; RoHS
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 16 AWG
Description
Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C14 plug on one end and an IEC 60320 C13 receptacle on the other. IEC 60320 C14 to C13 power cords are commonly used between rack mounted equipment and the PDU in a data cabinet. Features: Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Connect devices; such as computers; servers; and monitors to a PDU or UPS in data center Colored cord is designed for easy identification in a high-density data environment Plug Type IEC 60320 C14 Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16 AWG Maximum Current 13 amps Certifications UL; cUL; CSA; RoHS Updated Nov 4; 2019
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.