This item is Discontinued.

Monoprice Slim 18Gbps Active HDMI Cbl, 10 ft.Silver 13593

Slim 18Gbps Active HDMI Cbl, 10 ft.Silver (Discontinued)

  • Mfr # 13593
  • Zoro # G8803037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13593
Zoro #
G8803037
UPC #
889028016411
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
34 AWG
Length
10 ft.

Details

Cable Type
Ultra Slim, High Speed
Color
Silver
Wire Gauge
34 AWG
Item
Slim 18Gbps Active HDMI Cbl,10 ft.Silver
Features
Uses Active Signal Regeneration to Ensure 18gbps Data Throughput, Supports the 21:9 Cinema Aspect Ratio, Supports Up to 32 Audio Channels and A 1536 KHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Connector Type
HDMI
Product Type
A/V Cable

Description

Ultra Slim 18Gbps Active High Speed HDMI Cable_ 10ft Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.