This item is Discontinued.

Monoprice Slim 18Gbps Active HDMI Cbl, 6 ft.Silver 13591

Slim 18Gbps Active HDMI Cbl, 6 ft.Silver (Discontinued)

  • Mfr # 13591
  • Zoro # G8803000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13591
Zoro #
G8803000
UPC #
889028016398
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
36 AWG
Length
6 ft.

Details

Cable Type
Ultra Slim, High Speed
Color
Silver
Wire Gauge
36 AWG
Item
Slim 18Gbps Active HDMI Cbl,6 ft.Silver
Features
Uses Active Signal Regeneration to Ensure 18gbps Data Throughput, Supports the 21:9 Cinema Aspect Ratio, Supports Up to 32 Audio Channels and A 1536 KHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Connector Type
HDMI
Product Type
A/V Cable

Description

Ultra Slim 18Gbps Active High Speed HDMI Cable_ 6ft Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.