Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Slim Cat6 Utp Cable 20 ft.Purple 14829

Slim Cat6 Utp Cable 20 ft.Purple (Discontinued)

  • Mfr # 14829
  • Zoro # G8807018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14829
Zoro #
G8807018
UPC #
889028029091
Country of Origin
China

Details

Item
Slim Cat6 Utp Cable 20 ft.Purple

Description

SlimRun Cat6 28AWG UTP Ethernet Network Cable_ 20ft Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.