This item is Discontinued.

Monoprice Slim HDMI Cable, 5 ft.Black 13584

Slim HDMI Cable, 5 ft.Black (Discontinued)

  • Mfr # 13584
  • Zoro # G8802906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13584
Zoro #
G8802906
UPC #
889028016329
Country of Origin
China

Dimensions

Length
5 ft.
Cable Length
5 ft
Conductor Size
34 AWG

Details

Cable Type
Ultra Slim, High Speed
Connector Type
HDMI
Color
Black
Features
18Gbps Data Throughput, Gold Plated Connectors, Full YUV 4:4:4 Chroma Sampling at 4K, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Conductor Material
Copper
Wire Gauge
34 AWG
Item
Slim HDMI Cable,5 ft.Black
Product Type
A/V Cable

Description

Ultra Slim Series High Speed HDMI Cable_ 5ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.