This item is Discontinued.

Monoprice Slim HDMI Cable, 6In, Silver 13575

Slim HDMI Cable, 6In, Silver (Discontinued)

  • Mfr # 13575
  • Zoro # G8802818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13575
Zoro #
G8802818
UPC #
889028016237
Country of Origin
China

Dimensions

Length
0.5 ft.
Conductor Size
36 AWG

Details

Cable Type
Ultra Slim, High Speed
Connector Type
HDMI
Color
Silver
Features
18Gbps Data Throughput, Gold Plated Connectors, Full YUV 4:4:4 Chroma Sampling at 4K, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Conductor Material
Copper
Wire Gauge
36 AWG
Item
Slim HDMI Cable,6In,Silver

Description

Slim HDMI Cable,6In,Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.