This item is Discontinued.

Monoprice SlimRun AV DisplayPort Cable_ 32.4Gbps_ 8K@30Hz_ 5K@60Hz_ 4K@120Hz_ Fi 21805

SlimRun AV DisplayPort Cable_ 32.4Gbps_ 8K@30Hz_ 5K@60Hz_ 4K@120Hz_ Fi (Discontinued)

  • Mfr # 21805
  • Zoro # G2017726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21805
Zoro #
G2017726
UPC #
889028051016
Country of Origin
China

Description

The SlimRunTM AV DisplayPort® Cable is an ideal cable for connecting a high-resolution DisplayPort source to a high-resolution display. It fully supports the DisplayPort 1.3 specification; which provides for up to 32.4 Gbps bandwidth; as well as some of the features from the DisplayPort 1.4 specification; such as High Dynamic Range (HDR) video. It supports video resolutions up to 4K@120Hz; 5K@60Hz; and 8K@30Hz with 24-bit RGB color. It is backwards compatible with all previous DisplayPort versions and requires no external power source. DisplayPort 1.3 Compliant 8K Capable Transmits up to 150ft Thinner and Softer DisplayPort 1.3 Compliant: This cable is compliant with the DisplayPort® 1.3 specification; which provides for up to 32.4 Gbps bandwidth. It is backwards compatible with all previous DisplayPort versions.8K Capable: This cable supports video resolutions up to 8K@30Hz; including 5K@60Hz and 4K@120Hz with 24-bit RGB color.Transmits up to 150ft: SlimRunTM AV DisplayPort® Cables can perfectly transmit 8K@30Hz video to distances up to 150 feet using optical fiber to replace copper conductors as the high-speed signal transmission medium; without the need for extenders or external power.Thinner and Softer: SlimRunTM DisplayPort® Cable is thinner and softer than traditional glass fiber optic cables. Flexible polymer optical cable has a tighter bend radius and is much more resilient to damage and abuse than traditional fiber optic cables made of glass.Next Generation TechnologyThese cables can deliver up to 8.1Gbps of data to each of the three lanes. While other solutions require multiple sets of wires; cables; transmitters; receivers; and screws to mount boxes; SlimRunTM AV DisplayPort® combines the benefits of traditional extension solutions in a single; fiber optic cable.Lengths:20; 30; 40; 50; 75; 100; and 150 feet Features Supports both Single Stream Transport (SST) and Multi-Stream Transport (MST) modesCompatible with AMD® FreeSyncTM 2.0 technologySupports Dolby VisionTM video technologySupports High Dynamic Range (HDR) videoActive cable is compatible with passive video adaptersCompliant with the HDMI® 2.0 and DVITM specificationsSupports video resolutions up to 8K@30Hz; including 5K@60Hz and 4K@120HzSupports DisplayPort Dual-Mode (DP++)ApplicationsBuy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging MonopriceTM exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.