This item is Discontinued.

Monoprice SlimRun AV HDR High Speed Cable for HDMI-Enabled Devices - 4K@60Hz_ 18 38637

SlimRun AV HDR High Speed Cable for HDMI-Enabled Devices - 4K@60Hz_ 18 (Discontinued)

  • Mfr # 38637
  • Zoro # G1720987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38637
Zoro #
G1720987
UPC #
889028127896
Country of Origin
China

Description

LIFETIME WARRANTY ON ALL CABLES │ Monoprice offers a lifetime warranty on all of our cables so you can buy with confidence. SlimRunTM AV is an active optical cable system designed to connect two HDMI-enabled devices with high performance; low power consumption; and low cost. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 4K@60Hz UHD video over distances up to 330 feet. Compared with traditional copper wire cables; SlimRun AV is not only longer; softer; and slimmer; but also offers better signal quality without the need for external power. Compared with other HDMI® optical fiber transmission solutions; SlimRun AV is easier to use and is perfectly compatible; with no need for external adapters or converters.SlimRunTM AV Cable for HDMI® Enabled Devices; up to 330 feet FeaturesHigh speed; high definition HDMI® signal transmission over distances of up to 330 feetSupports 4K@60Hz; FHD; and 3D video; Deep Color; HDMI-CEC; HDCPTM; and High-Definition AudioSimple Plug & Play HDMI Audio/Video solutionPowered by your TV's HDMI port – No external power neededOptical fiber cable provides high reliability HDMI signal transmission with 0% signal loss in high noise environmentsFlexible polymer optical fiber enables a tighter bend radius than traditional glass optical fiber cablesUltra lightweight constructionLifetime Warranty – Buy with Confidence ApplicationsHome TheatersHigh Definition Video Conference SystemsHigh Definition Video Surveillance SystemsDigital Signage and TV WallsChurches and SchoolsSpecial EventsMonoprice Lifetime Warranty on ALL Cables With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish!Comparison between SlimRunTM AV Cable; Active HDMI®; and Passive HDMI Cables SlimRunTM AV Active HDMI® Passive HDMI®Transmission MediumMulti-mode FiberTin Plated CopperTin Plated CopperMaximum Length330 feet100 feet100 feetCable Thickness5.0 mm9.0 mm11.5 mmSupports HDCPTM✓✓✓Supports DDC®✓✓✓Maximum Resolution4K@60Hz1080p@60Hz720p@60HzWeight4.4 lbs.7.2 lbs.11.9 lbsSlimRunTM AV Cable Drawing and SpecificationsSlimRunTM is a trademark of Monoprice Inc.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.HDCPTM is a trademark of Digital Content Protection LLC.DDC® is a registered trademark of the Video Electronics Standards Association.Updated Jan 29; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.