This item is Discontinued.

Monoprice SlimRun AV HDR High Speed Cable for HDMI-Enabled Devices - 4K@60Hz_ HD 27391

SlimRun AV HDR High Speed Cable for HDMI-Enabled Devices - 4K@60Hz_ HD (Discontinued)

  • Mfr # 27391
  • Zoro # G1720217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27391
Zoro #
G1720217
UPC #
889028063590
Country of Origin
China

Description

SlimRunTM AV HDR is the next generation in active optical cable systems. Featuring completely redesigned electronics; SlimRun AV HDR is able to connect two HDMI® 2.0 enabled devices with high performance; low power consumption; and low cost. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 4K@60Hz HDR video to distances up to 330 feet (100 meters). Compared with traditional copper wire; SlimRun AV HDR is not only longer; softer; and slimmer; but also offers better signal quality without the need for external power. Compared with other HDMI optical fiber transmission solutions; SlimRun AV HDR is easy to use and has perfect compatibility; with no need for external boxes or converters. This cable is CMP Plenum rated; meaning that it is certified for in-wall installation in the plenum air spaces of commercial and residential buildings. Transmits up to 330ft Supports HDR CMP Plenum Rated Thinner and Softer Transmits up to 330ft: SlimRunTM AV HDR can perfectly transmit 4K@60Hz HDR video to distances up to 330 feet (100 meters); without the need for external converters or power. Supports HDR: High Dynamic Range video features a much higher contrast ratio so that you can enjoy the beauty of a wider and richer range of colors; much brighter whites; and much deeper and darker blacks. CMP Plenum Rated: The Plenum (CMP) fire safety rating of this cable means that it is safe for use in the plenum air duct spaces of commercial and residential buildings. Thinner and Softer: SlimRun AV HDR is thinner and softer than traditional glass fiber optic cables. By using flexible; polymer optical fibers; the cable has a shorter bend radius and is much more resilient to damage and abuse than traditional fiber optic cables made of glass. No External Power Required SlimRunTM AV HDR is ultra efficient; requiring less than 50mA of power; which is provided by the sink device (your television). No external power adapter or USB power connection is needed. Lengths: 20; 30; 40; 50; 60; 75; 100; 200; and 330 feet Features High Speed signal transmission to distances up to 330 feet (100 meters) Reliable data transfer with 0% signal loss Immune to electromagnetic and RF interference Delivers 18 Gbps bandwidth HDR compliant Supports HDMI® resolutions up to 4K@60Hz Supports all the features contained in the HDMI 2.0 specification No external power required Flexible polymer optical cable Ultra-light weight construction Plenum (CMP) fire safety rating makes it safe for use in the Plenum air duct spaces of commercial and residential buildings Applications Buy with Confidence With Monoprice's Lifetime Warranty you can rest assuredwe stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.