This item is Discontinued.

Monoprice SlimRun AV HDR High Speed Cable for HDMI-Enabled Devices - 4K@60Hz_ HD 38641

SlimRun AV HDR High Speed Cable for HDMI-Enabled Devices - 4K@60Hz_ HD (Discontinued)

  • Mfr # 38641
  • Zoro # G1719858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38641
Zoro #
G1719858
UPC #
889028127933
Country of Origin
China

Description

SlimRunTM AV HDR is the next generation in active optical cable systems. It features completely redesigned electronics to connect two HDMI-enabled devices with the highest performance; lowest power consumption; and lowest cost over the greatest distance. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 4K@60Hz HDR video to distances up to more than 328 feet (100 meters). Compared with traditional copper wire; SlimRun AV HDR is not only longer; softer; and slimmer; but also offers better signal quality without the use of external power. Compared with other HDMI® optical fiber transmission solutions; SlimRun AV is easy to use and has perfect compatibility; with no need for external boxes or converters. Transmits up to 328ft Supports HDR Plug & Play Thinner & Softer Transmits up to 328ft: SlimRunTM AV HDR can perfectly transmit 4K@60Hz HDR video to distances up to 328 feet (100 meters) without extenders using optical fiber to replace copper wire as thehigh-speed signal transmission medium.Supports HDR: High Dynamic Range (HDR) imaging allows you to enjoy the beauty of a wider and richer range of colors; much brighter whites; and much deeper; darker blacks.Plug & Play: Other HDMI® extender solutions require multiple sets of wires; cables; transmitters; receivers; and screws to mount boxes. SlimRunTM AV HDR combines the benefits of traditional extension solutions into a single optical cable.Thinner & Softer: SlimRunTM AV HDR is thinner and softer than traditional glass fiber optic cables. Flexible polymer optical cable has a tighter bend radius and is much more resilient to damage and abuse than traditional fiber optic cables made of glass. Lengths:10; 20; 30; 50; 75; 100; 150; 200; and 330 feet No External Power Required SlimRunTM AV HDR is ultra efficient and requires less than 50mA of power. No external power adapters or external USB power is needed.FeaturesHigh Speed signal transmission to distances up to 328 feetReliable data transfer without electromagnetic or RF interference with 0% signal lossDelivers 18 Gbps bandwidthHDR ComplaintSupports HDMI® resolutions up to 4K@60Hz YCbCr 4:4:4Supports all the features contained in the latest HDMI specificationNo external power requiredImmune to electromagnetic and RF interferenceFlexible polymer optical cableUltra lightweight constructionVW-1 rated - flame tested for safety ApplicationsHome Theaters High Definition Video Conference Systems High Definition Video Surveillance SystemDigital Signage and TV Walls Churches and Schools Special Events Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quali

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.