Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice SlimRun AV HDR High Speed HDMI Cable with Detachable Connectors - 4K@6 33283

SlimRun AV HDR High Speed HDMI Cable with Detachable Connectors - 4K@6 (Discontinued)

  • Mfr # 33283
  • Zoro # G1720969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33283
Zoro #
G1720969
UPC #
889028084397
Country of Origin
China

Description

SlimRunTM AV HDR is the next generation in active optical cable systems. Featuring completely redesigned electronics; and detachable connectors; SlimRun AV HDR is able to connect two HDMI® 2.0; or Mini HDMI enabled devices with high performance; low power consumption; and low cost. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 4K@60Hz HDR video to distances up to 150 feet (45 meters). Compared with traditional copper wire; SlimRun AV HDR is not only longer; softer; and slimmer; but also offers better signal quality without the need for external power. Compared with other HDMI optical fiber transmission solutions; SlimRun AV HDR is easy to use and has perfect compatibility; with no need for external boxes or converters. This cable is CMP Plenum rated; meaning that it is certified for in-wall installation in the plenum air spaces of commercial and residential buildings. Detachable Connectors Transmits up to 150ft Supports HDR CMP Plenum Rated Detachable Connectors: This SlimRunTM AV HDR HDMI® Cable features detachable connectors and is thinner and softer than traditional glass fiber optic cables. By using flexible; polymer optical fibers; the cable has a shorter bend radius and is much more resilient to damage and abuse than traditional fiber optic cables made of glass.Transmits up to 150ft: SlimRun AV HDR can perfectly transmit 4K@60HZ HDR video to distances up to 150 feet (45.7 meters); without the need for externalconverters or power.Supports HDR: High Dynamic Range video features a much higher contrast ratio so that you can enjoy the beauty of a wider and richer range of colors; much brighter whites; and much deeper and darker blacks.CMP Plenum Rated: The Plenum (CMP) fire safety rating of this cable means that it is safe for use in the plenum air duct spaces of commercial and residential buildings.No External Power RequiredSlimRunTM AV HDR is ultra efficient; requiring less than 50mA of power; which is provided by the sink device (your television). No external power adapter or USB power connection is needed.Lengths:30; 50; 75; 100; and 150 feetFeatures Detachable Mini HDMI® to HDMI connectorsHigh Speed signal transmission to distances up to 150 feet (45 meters)Reliable data transfer with 0% signal lossImmune to electromagnetic and RF interferenceDelivers 18 Gbps bandwidthHDR compliantSupports HDMI resolutions up to 4K@60HzSupports all the features contained in the HDMI 2.0 specificationNo external power requiredFlexible polymer optical cableUltra lightweight constructionPlenum (CMP) fire safety rating makes it safe for use in the Plenum air duct spacesA Mini HDMI to single link DVITM-D connector is available separatelyApplicationsBuy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; se

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.