This item is Discontinued.

Monoprice SlimRun AV HDR High Speed Outdoor HDMI Cable - 4K@60Hz_ HDR_ 18Gbps_ F 38220

SlimRun AV HDR High Speed Outdoor HDMI Cable - 4K@60Hz_ HDR_ 18Gbps_ F (Discontinued)

  • Mfr # 38220
  • Zoro # G1719760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38220
Zoro #
G1719760
UPC #
889028123713
Country of Origin
China

Description

SlimRunTM AV HDR is the next generation in active optical cable systems. Featuring an advanced optical engine with extremely low power consumption; it supports video resolutions up to 4K@60Hz YCbCr 4:4:4 and 18Gbps bandwidth to distances up to 100 meters. It fully supports the HDMI® 2.0 and HDCPTM 2.2 specifications with full support for High Dynamic Range (HDR) video. The cable is extremely flexible; with a dynamic bending radius of only 10mm (0.4"); and the jacket is UV resistant; making it suitable for outdoor applications. This lightweight cable draws all the power it needs from the sink device; so no external power adapters are required. Transmit Up to 100m Supports HDR Plug & Play Outdoor Rated Transmit Up to 100m: SlimRunTM AV HDR can perfectly transmit 4K@60Hz video to distances up to 100 meters (328 feet) without requiring the use of external power adapters. Supports HDR: High Dynamic Range (HDR) imaging allows you to enjoy the beauty of a wider and richer range of colors; much brighter whites; and much deeper; darker blacks. Plug & Play: Other HDMI® extender solutions require multiple sets of wires; cables; transmitters; receivers; and screws to mount boxes. SlimRun® AV Outdoor combines the benefits of traditional extension solutions into a single optical cable. Outdoor Rated: The cable jacket is UV resistant and the molded connectors provide perfect protection for the internal electronics; making it well suited for outdoor applications. Additionally; this lightweight cable is extremely flexible; with a bending radius of only 10mm (0.4"). No External Power Required SlimRunTM AV HDR is ultra efficient; requiring less than 50mA of power; which is provided by the sink device (your television). No external power adapter or USB power connection is needed. Lengths & Color 30; 50; 75; 100; 150; 225; and 330 feet - Black Features Supports video resolutions up to 4K@60Hz with HDR and YCbCr 4:4:4; including 1080p and 3D video Transmits to distances up to 100 meters (328 feet) Supports the Audio Return Channel (ARC) feature Fully compatible with the HDMI® 2.0 and HDCPTM 1.4/2.2 Low power consumption of less than 250mW Transmits EDID® information from the sink (television) to the source Transmits crystal clear digital images with no signal loss 10mm dynamic bend radius (20mm static) 1000N long term crush resistance (2000N short term) Plug and Play Applications SlimRunTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. EDID® is a registered trademark of the Video Electronics Standards Association. Updated Apr 16; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.