
Slimrun Cat10A Ethernet Patch
Mfr # 29445
Zoro # G9896040
product price:Â $8.49
/eaKey Features
Length
0.5 feet
Shielding
UTP
Boot Type
Snagless
Color
Blue
Connection Gender
Male-to-Male
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29445
Zoro #
G9896040
UPC #
889028069523
Country of Origin
Unknown
Dimensions
Length
0.5 feet
Cable Diameter
3.6mm
Bandwidth
550MHz
Details
Shielding
UTP
Boot Type
Snagless
Color
Blue
Connection Gender
Male-to-Male
Cable Gauge
30AWG
Package Included Components
5x Cable
Cable Construction
Stranded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.