This item is Discontinued.

Monoprice SlimRun Cat6 Ethernet Bulk Cable - Stranded_ 550MHz_ UTP_ Pure Bare Co 18563

SlimRun Cat6 Ethernet Bulk Cable - Stranded_ 550MHz_ UTP_ Pure Bare Co (Discontinued)

  • Mfr # 18563
  • Zoro # G1718738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18563
Zoro #
G1718738
UPC #
889028045831
Country of Origin
China

Description

Monoprice's SlimRunTM Cat6 UTP Bulk Ethernet Cables are designed for high density environments where space is a premium. SlimRun cables are roughly half the diameter of ordinary bulk cable (.149" vs .29"); which reduces congestion and simplifies moves; adds; and changes. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 28AWG stranded; pure bare copper conductors CM (In-Wall) fire safety rating 550MHz bandwidth 1000 foot roll Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. SlimRun plugs and boots are available separately (18572). SlimRunTM is a trademark of Monoprice Inc. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. Updated Apr 21; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.