Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlimRun Cat6 Ethernet Patch Cable_ Snagless RJ45_ Stranded_ 550MHz_ UT

  • Mfr # 34633

  • Zoro # G1703977


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34633
Zoro #
G1703977
UPC #
889028098172
Country of Origin
China

Description

Trusted RELIABILITY Monoprice's SLIMRUNTM CAT6 UTP ETHERNET PATCH CABLES are designed for high density environments where space is a premium. SlimRun's ultra-slim 0.149-inch diameter 28AWG cable and narrow boot design reduces congestion and simplifies moves; additions; and changes. SlimRun Cat6 is component tested; which provides a better level of performance over channel-rated patch cables. SlimRunTM Cat6 28AWG UTP Ethernet Network Cable 0.149 inches diameter Reduces congestion in high density spaces Component-tested for optimized channel performance Snagless narrow profile boot design Colors: Black; Blue; Gray; White; Yellow; Red; Orange; Green; and Purple Lengths: 0.5; 1; 2; 3; 5; 7; 10; 14; 20; 25; 30; and 50 feet Monoprice Lifetime Warranty on All Cables Buy with Confidence SLIMRUN CAT6 DESIGN SlimRunTM Cat6 is much thinner and lighter than standard Cat6 cables. The 0.149-inch diameter; 28AWG flexible cable and snagless narrow boot design is easier to install/uninstall and takes less space than conventional 23 or 24 AWG Cat6 cables. SUPERIOR PERFORMANCE SlimRunTM Cat6 patch cables are component tested; providing superior performance in 1 to 10 Gigabit applications. SlimRun is the perfect solution for high-performance applications; such as data centers and telecommunications rooms. HIGH DENSITY ENVIRONMENTS - SAVE SPACE; SAVE MONEY At half the size of standard Cat6 patch cables (0.149" v 0.29"); SlimRunTM Cat6 helps reduce congestion in high-density environments; such as data centers and telecommunications rooms. With SlimRun Cat6; you can fit more cables in the same space; saving you the time and cost of expanding or replacing cable pathways. BUY WITH CONFIDENCE All Monoprice cables carry a Lifetime Warranty. You can rest assured that Monoprice stands behind its cables and its customers. Support Files: Specification Sheet (Apr 2; 2019) SlimRunTM is a trademark of Monoprice Inc. Updated May 9; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.