This item is Discontinued.

Monoprice SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 5ft Blue 31019

SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 5ft Blue (Discontinued)

  • Mfr # 31019
  • Zoro # G1718896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31019
Zoro #
G1718896
UPC #
889028077306
Country of Origin
China

Description

Monoprice SlimRunTM Cat6A S/STP Ethernet Network Patch Cables are designed for high performance 10G environments. SlimRun Cat6A S/STP is much thinner and lighter than standard Cat6A shielded cables. The 0.1578-inch diameter; 36AWG flexible cable; and light TPE jacket is easier to install/uninstall and takes less space than conventional 23 or 24 AWG Cat6A shielded cables. The 90-degree connector is great when tight spaces exist and space is a premium. High Performance S/STP Shielding Ultra-thin with 90° Connector High Performance: This cable is designed for use in 10-Gigabit Ethernet environments and is backwards compatible with existing Fast Ethernet and Gigabit Ethernet networks. S/STP Shielding: The shielded connectors with gold-plated contacts and molded strain-relief boots are very durable and resist corrosion. Ultra-thin with 90° Connector: The 36AWG conductors and ultra-thin TPE jacket makes this one of the lightest cable options available. The 90-degree connector saves time; space; and frustration in crowded areas and tight spaces. Reduces Congestion in High Density Spaces Designed for high density environments where space is a premium; SlimRun's ultra-slim 36AWG cable and narrow boot design reduces congestion and simplifies moves; additions; and changes. This means that; along with saving space; you also save time and money. Lengths: 0.5; 1; 2; 3; 5; 7; 10; 14; 20; 25; 30; and 50 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Specification Sheet (Apr 2; 2019) SlimRunTM is a trademark of Monoprice Inc. Updated Feb 3; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.