
Slimrun Cat6A Ethernet Patch C
Mfr # 16298
Zoro # G9807317
product price:Â $16.15
/eaKey Features
Boot Type
Snagless
Color
Red
Shielding
UTP
Length
7 feet
Cable Construction
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16298
Zoro #
G9807317
UPC #
889028044285
Country of Origin
Unknown
Dimensions
Length
7 feet
Bandwidth
550MHz
Cable Diameter
3.6mm
Details
Boot Type
Snagless
Color
Red
Shielding
UTP
Cable Construction
Stranded
Package Included Components
5x Cable
Connection Gender
Male-to-Male
Cable Gauge
30AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.