Shop MONOPRICE

Slimrun Cat6A Ethernet Patch C

  • Mfr # 16317

  • Zoro # G2174379


product price:  $22.39
/ea

Key Features

Color
Yellow
Boot Type
Snagless
Shielding
UTP
Cable Gauge
30AWG
Lengths
1 foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16317
Zoro #
G2174379
UPC #
889028044476
Country of Origin
Unknown

Dimensions

Lengths
1 foot
Bandwidth
550MHz
Cable Diameter
3.6mm

Details

Color
Yellow
Boot Type
Snagless
Shielding
UTP
Cable Gauge
30AWG
Package Included Components
10x Cable
Cable Construction
Stranded
Connection Gender
Male-to-Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.