Shop MONOPRICE

Slimrun Cat6A Ethernet Patch C

  • Mfr # 29479

  • Zoro # G9980917


product price:  $25.37
/ea

Key Features

Color
Multicolor
Shielding
UTP
Boot Type
Snagless
Length
7 feet
Cable Diameter
3.6mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29479
Zoro #
G9980917
UPC #
889028069868
Country of Origin
Unknown

Dimensions

Length
7 feet
Cable Diameter
3.6mm
Bandwidth
550MHz

Details

Color
Multicolor
Shielding
UTP
Boot Type
Snagless
Connection Gender
Male-to-Male
Package Included Components
10x Cable
Cable Gauge
30AWG
Cable Construction
Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.