
Slimrun Cat6A Ethernet Patch Cable-Nagless Rj45 550Mhz Utp
Mfr # 36202
Zoro # G9827230
original price:Â $16.99 , new price: $16.15 , 4 percent off
new price:Â $16.15
/eaKey Features
Shielding
UTP
Boot Type
Snagless
Color
Pink
Cable Construction
Stranded
Connection Gender
Male-to-Male
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36202
Zoro #
G9827230
UPC #
889028114476
Country of Origin
Unknown
Dimensions
Length
7 feet
Cable Diameter
3.6mm
Bandwidth
550MHz
Details
Shielding
UTP
Boot Type
Snagless
Color
Pink
Cable Construction
Stranded
Connection Gender
Male-to-Male
Package Included Components
5x Cable
Cable Gauge
30AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.