This item is Discontinued.

Monoprice Slimrun HDMI Cable 100 ft. 14315

Slimrun HDMI Cable 100 ft. (Discontinued)

  • Mfr # 14315
  • Zoro # G8805365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14315
Zoro #
G8805365
UPC #
889028023907
Country of Origin
China

Details

Item
Slimrun HDMI Cable 100 ft.

Description

SlimRun AV CL2 Rated Cable for HDMI Enabled Devices_ 100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.