This item is Discontinued.

Monoprice Slimrun HDMI Cable 150 ft., Color: Black 14231

Slimrun HDMI Cable 150 ft., Color: Black (Discontinued)

  • Mfr # 14231
  • Zoro # G8804741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14231
Zoro #
G8804741
UPC #
889028022955
Country of Origin
China

Dimensions

Length
150 ft.

Details

Cable Type
Fiber optic
For Use With
Home Theater, High Definition Video Conference Systems, Digital Signage and TV Walls, High Definition Video Surveillance Systems
Connector Type
HDMI
Color
Black
Features
High Speed, High Definition HDMI Signal Transmission Over Distances of Up to 330 Feet, Optical Fiber Cable Provides High Reliability HDMI Signal Transmission with 0% Signal Loss in High Noise Environments, Ultra-light Weight Construction
Item
Slimrun HDMI Cable 150 ft.

Description

SlimRun AV Cable for HDMI Enabled Devices_ 150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.