This item is Discontinued.

Monoprice Slimrun HDMI Cable 75 ft., Color: Black 14234

Slimrun HDMI Cable 75 ft., Color: Black (Discontinued)

  • Mfr # 14234
  • Zoro # G8804717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14234
Zoro #
G8804717
UPC #
889028022986
Country of Origin
China

Dimensions

Length
75 ft.
Cable Length
75 ft

Details

Cable Type
High Speed HDMI
For Use With
Home Theater, High Definition Video Conference Systems, Digital Signage and TV Walls, High Definition Video Surveillance Systems
Color
Black
Connector Type
HDMI
Features
High Speed, High Definition HDMI Signal Transmission Over Distances of Up to 330 Feet, Optical Fiber Cable Provides High Reliability HDMI Signal Transmission with 0% Signal Loss in High Noise Environments, Ultra-light Weight Construction
Conductor Material
Copper
Item
Slimrun HDMI Cable 75 ft.
Product Type
A/V Cable

Description

SlimRun AV Cable for HDMI Enabled Devices_ 75ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.