Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Smart Serial 26 Pin M/Db25 M, 10 ft. 349

Smart Serial 26 Pin M/Db25 M, 10 ft. (Discontinued)

  • Mfr # 349
  • Zoro # G8782980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349
Zoro #
G8782980
UPC #
844660003496
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
Serial
Item
Smart Serial 26 Pin M/Db25 M,10 ft.
For Use With
Cisco Routers
Connector Type
Male to Male
Features
This is a High Quality Smart Serial 26 Pin Male to DB15 Male Cable for Use with Cisco Routers
Product Type
Data Transfer Cable

Description

10FT SMART SERIAL 26 PIN M/DB25 M Cable (CAB-SS-232MT)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.