This item is Discontinued.

Monoprice Smart Serial 26 Pin M/Db25F Cable, 10 ft. 350

Smart Serial 26 Pin M/Db25F Cable, 10 ft. (Discontinued)

  • Mfr # 350
  • Zoro # G8782965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350
Zoro #
G8782965
UPC #
844660003502
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
Serial
Item
Smart Serial 26 Pin M/Db25F Cable,10 ft.
Features
This is Highh Quality Smart Serial 26 pin Male to DB25 Female Cable for Use with Cisco Routers
Connector Type
Male to Male
For Use With
Cisco Routers
Product Type
Data Transfer Cable

Description

10FT SMART SERIAL 26 PIN M/DB25F Cable (CAB-SS-232FC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.