Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice S/Pdif Digital Opt Audio Cable, 18" 3396

S/Pdif Digital Opt Audio Cable, 18" (Discontinued)

  • Mfr # 3396
  • Zoro # G8786928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3396
Zoro #
G8786928
UPC #
844660033967
Country of Origin
China

Dimensions

Cable Length
1.50 ft
Length
1.5 ft.

Details

Cable Type
Optical Audio
Item
S/Pdif Digital Opt Audio Cable,18"
Product Type
Audio Cable

Description

Premium S/PDIF (Toslink) Digital Optical Audio Cable_ 18"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.