
S/Pdif Optical Audio Cable, 25 ft., Features: Plastic Tip Protectors, Precision Polished Fiber Tips (Discontinued)
- Mfr # 2833
- Zoro # G8786447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2833
Zoro #
G8786447
UPC #
844660028338
Country of Origin
China
Dimensions
Cable Length
25 ft
Length
25 ft.
Details
Cable Type
S/PDIF
Item
S/Pdif Optical Audio Cable,25 ft.
Connector Type
Toslink Male/Toslink Male
For Use With
Digital Optical Audio Equipment
Features
Plastic Tip Protectors, Precision Polished Fiber Tips
Product Type
Audio Cable
Description
S/PDIF Digital Optical Audio Cable_ Toslink to Mini Toslink_ 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.