This item is Discontinued.

Monoprice Speaker Wire 18AWG Oxygen Free, 100 ft. 2791

Speaker Wire 18AWG Oxygen Free, 100 ft. (Discontinued)

  • Mfr # 2791
  • Zoro # G8786219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2791
Zoro #
G8786219
UPC #
844660027911
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Speaker Wire 18AWG Oxygen Free,100 ft.
American Wire Gauge
14 AWG
Device Supported
Audio Device
Product Name
Choice Series 14AWG Oxygen-Free Pure Bare Copper Speaker Wire, 100ft
Product Type
Audio Cable
Connector on First End Details
Bare Wire
Connector on Second End Details
Bare Wire

Description

Choice Series 14AWG Oxygen-Free Pure Bare Copper Speaker Wire_ 100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.