This item is Discontinued.

Monoprice Spiral Wrapping Bands - 15mm x 1.5m_ Black_ 3-Pack 40370

Spiral Wrapping Bands - 15mm x 1.5m_ Black_ 3-Pack (Discontinued)

  • Mfr # 40370
  • Zoro # G2610958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40370
Zoro #
G2610958
UPC #
889028145203
Country of Origin
China

Dimensions

Internal Diameter
0.6" (16mm)
Segment Width
0.7" (18mm)
External Diameter
0.7" (19mm)

Details

Color
Black
Material
PE
Wrapping Range
0.6" ~ 3.9" (15 ~ 100 mm)
Flammability Rating
UL® 94 HB

Description

These wrapping bands are used for organizing and protecting cables and hoses. The PE spiral structure allows cables to branch out at any point and in any directions. The wrapping size ranges from 15mm (0.6") to 100mm (3.9"). It is made of UL® 94 HB rated PE; which helps prevent it from spreading any fires. Features: Open slot wire duct with cover Terminated wires can be easily re-routed 8mm wide fingers give additional cable support Compatible with 22 AWG networking cables Pre-drilled mounting holes UL® 94 HB flammability certified UL® and the UL logo are trademarks of UL LLC. Updated Jan 10; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.