STAGE RIGHT BY 12IN X 12IN HEAVY-DUTY 2IN SPIGOTED TRUSS 1M (3.28FT) W

  • Mfr # 600049

  • Zoro # G121697070


product price: $329.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Depth
11.4 in
Package Contents
Aluminum Alloy Truss (1m/3.28ft), 8 x Clips, 4 x Couplers, 8 x Pins
Width
11.4 in
Mount Surface
Floor
Compatible With
Monoprice Truss / Plate: 600050, 600051, 600052, 600053, 600054
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600049
Zoro #
G121697070
UPC #
889028149584
Country of Origin
China

Dimensions

Depth
11.4 in
Width
11.4 in
Height
39.4 in

Details

Item
Light Truss Segment
Package Contents
Aluminum Alloy Truss (1m/3.28ft), 8 x Clips, 4 x Couplers, 8 x Pins
Mount Surface
Floor
Compatible With
Monoprice Truss / Plate: 600050, 600051, 600052, 600053, 600054
Maximum Load Capacity
500 lb
Material
Aluminum Alloy

Description

ITH HARDWARE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.