STAGE RIGHT BY 15FT XLR MALE T
Mfr # 18674
Zoro # G621704568
product price: $21.45
/eaKey Features
Cable Type
XLR
Connection A
XLR - Male
Features
Strain Relief
Connection B
XLR - Female
Product Line
Stage Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18674
Zoro #
G621704568
UPC #
-
Country of Origin
Viet Nam
Dimensions
Cable Length
15 ft
Details
Cable Type
XLR
Connection A
XLR - Male
Features
Strain Relief
Connection B
XLR - Female
Product Line
Stage Right
Wire Gauge
16 AWG
Item
Audio Cable
Device Supported
Microphone
Connector Gender on First End
Male
Connector Gender on Second End
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.