Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Standard HDMI Extension Cable 15 ft. 6068

Standard HDMI Extension Cable 15 ft. (Discontinued)

  • Mfr # 6068
  • Zoro # G8789551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6068
Zoro #
G8789551
UPC #
844660060680
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
24 AWG
Length
15 ft.

Details

Cable Type
Standard HDMI
Color
Black
Conductor Material
Copper
Wire Gauge
24 AWG
Standards
CL2
Item
Standard HDMI Extension Cable 15 ft.
Features
4.95Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Connector Type
HDMI
Product Type
A/V Cable

Description

Standard HDMI Extension Cable 15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.